Zoro Homepage

Collet Chuck, CAT50, ER25, Proj 10.000 In

  • Mfr # C50-25ERF1000

  • Zoro # G1636214


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Collet Series
ER25
Projection
10 in
Nose Dia.
1.6700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-25ERF1000
Zoro #
G1636214
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Nose Dia.
1.6700 in
Nut Dia.
1.670 in
Bore Depth
4 in
Nut Diameter
1.64 in
Compatible Collet Size - Maximum
0.63 in
Compatible Collet Size - Minimum
0.04 in
Shank Diameter
0.63 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER25
Projection
10 in
Material
Steel
ANSI Number
C50-25ER1012
ANSI Code
C50-25ER1012
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
Standards
DIN 6499
Compatible Collet Wrench
25ERNW
Includes Nut
Nut Included
Compatible Nut Model Number
25ERN
Compatible Backup Screw Model Number
BS-11
Coolant Supply
Non-Coolant Through
Finish
Nickel Chrome
Balance Rating
G2.5
Product Type
CAT Collet Chuck
Torque - Maximum
95 ft-lb
Contact Type
Single Contact
Number of Coolant Ports
0
T.I.R. Tolerance
0 in
Speed - Maximum
20,000 RPM
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size CAT50, Projection 10 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.