Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT50, ER25, Proj 6.000 In

  • Mfr # C50-25ERF600

  • Zoro # G1040645


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Collet Series
ER25
Projection
6 in
Nose Dia.
1.6700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-25ERF600
Zoro #
G1040645
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Nose Dia.
1.6700 in
Nut Dia.
1.670 in
Bore Depth
4 in
Shank Diameter
0.63 in
Nut Diameter
1.64 in
Compatible Collet Size - Maximum
0.63 in
Compatible Collet Size - Minimum
0.04 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER25
Projection
6 in
Material
Steel
ANSI Number
C50-25ER612
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
ANSI Code
C50-25ER612
Number of Coolant Ports
0
Coolant Supply
Non-Coolant Through
Speed - Maximum
20,000 RPM
Finish
Nickel Chrome
T.I.R. Tolerance
0 in
Standards
DIN 6499
Compatible Collet Wrench
25ERNW
Compatible Nut Model Number
25ERN
Torque - Maximum
95 ft-lb
Compatible Collet Series
ER25
Product Type
CAT Collet Chuck
Balance Rating
G2.5
Includes Nut
Nut Included
Compatible Backup Screw Model Number
BS-11
Contact Type
Single Contact

Description

Collet Chuck, Taper Size CAT50, Projection 6 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.