Zoro Homepage

Collet Chuck, CAT50, ER32, Proj 10.000 In

  • Mfr # C50-32ERF1000

  • Zoro # G2868126


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Collet Series
ER32
Projection
10 in
Nose Dia.
1.9700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-32ERF1000
Zoro #
G2868126
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Nose Dia.
1.9700 in
Bore Depth
3.88 in
Nut Dia.
1.970 in
Nut Diameter
1.97 in
Shank Diameter
0.79 in
Compatible Collet Size - Maximum
0.79 in
Compatible Collet Size - Minimum
0.08 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER32
Projection
10 in
Material
Steel
ANSI Number
C50-32ER1012
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
ANSI Code
C50-32ER1012
Coolant Supply
Non-Coolant Through
Compatible Collet Series
ER32
Balance Rating
G2.5
Torque - Maximum
125 ft-lb
Contact Type
Single Contact
Compatible Backup Screw Model Number
BS-18
Finish
Nickel Chrome
Product Type
CAT Collet Chuck
Standards
DIN 6499
Number of Coolant Ports
0
T.I.R. Tolerance
0 in
Speed - Maximum
20,000 RPM
Includes Nut
Nut Included
Compatible Collet Wrench
32ERNW
Compatible Nut Model Number
32ERN

Description

Collet Chuck, Taper Size CAT50, Projection 10 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.