Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT50, ER40, Proj 6.000 In

  • Mfr # C50-40ERF600

  • Zoro # G0868515


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Collet Series
ER40
Projection
6 in
Nose Dia.
2.4700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-40ERF600
Zoro #
G0868515
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Nose Dia.
2.4700 in
Bore Depth
4.1 in
Nut Dia.
2.470 in
Shank Diameter
1.02 in
Nut Diameter
2.47 in
Compatible Collet Size - Minimum
0.12 in
Compatible Collet Size - Maximum
1.18 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER40
Projection
6 in
Material
Steel
ANSI Number
C50-40ER612
ANSI Code
C50-40ER612
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
Compatible Collet Series
ER40
T.I.R. Tolerance
0 in
Torque - Maximum
162 ft-lb
Balance Rating
G2.5
Contact Type
Single Contact
Standards
DIN 6499
Product Type
CAT Collet Chuck
Speed - Maximum
20,000 RPM
Compatible Backup Screw Model Number
BS-10
Includes Nut
Nut Included
Finish
Nickel Chrome
Coolant Supply
Non-Coolant Through
Number of Coolant Ports
0
Compatible Nut Model Number
40ERN
Compatible Collet Wrench
40ERNW

Description

Collet Chuck, Taper Size CAT50, Projection 6 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.