Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT50, ER40, Proj 8.000 In

  • Mfr # C50-40ERF800

  • Zoro # G0381464


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Collet Series
ER40
Projection
8 in
Nose Dia.
2.4700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-40ERF800
Zoro #
G0381464
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Nose Dia.
2.4700 in
Bore Depth
4.1 in
Nut Dia.
2.470 in
Nut Diameter
2.47 in
Compatible Collet Size - Minimum
0.12 in
Shank Diameter
1.02 in
Compatible Collet Size - Maximum
1.18 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER40
Projection
8 in
Material
Steel
ANSI Number
C50-40ER812
ANSI Code
C50-40ER812
Features
Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Compatible Collet Wrench
40ERNW
Number of Coolant Ports
0
Speed - Maximum
20,000 RPM
Compatible Collet Series
ER40
Balance Rating
G2.5
Compatible Backup Screw Model Number
BS-10
Product Type
CAT Collet Chuck
Compatible Nut Model Number
40ERN
Finish
Nickel Chrome
Standards
DIN 6499
Torque - Maximum
162 ft-lb
Contact Type
Single Contact
Coolant Supply
Non-Coolant Through

Description

Collet Chuck, Taper Size CAT50, Projection 8 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.