Collet Wrench, Open End, 11/16, ER11
Mfr # 300CNW
Zoro # G0321702
product price: $30.89
/eaKey Features
Overall Length
3/4 in
For Use With
ER Collet System
Size
69/100 in
Type
Open End
Series
ER11
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300CNW
Zoro #
G0321702
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3/4 in
Size
69/100 in
Details
Item
Collet Wrench
For Use With
ER Collet System
Type
Open End
Series
ER11
Style
Double-Angle
Compatible Collet Series
ER11
Product Type
Hex Nut Wrench
Compatible Collet Chuck
B40-11ERF400, B40-30DC3, B40BC-11ERF400, C40-11ERF250, C40-11ERF400, C40-11ERF600, C40-30DC3, C40-30DC5, C40F-11ERF400, C40F-11ERF600, ER11-750-6H
Description
Collet Wrench, For Use With ER Collet System, Overall Length 3/4 in, Series ER11, Size 69/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.