Collet Wrench, Open End, 1/2, DA300
Mfr # ECN50W
Zoro # G1612423
product price: $34.29
/eaKey Features
For Use With
Double Angel Collet System
Size
1/2 in
Type
Open End
Series
DA300
Style
Double-Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECN50W
Zoro #
G1612423
UPC #
-
Country of Origin
Multiple
Dimensions
Size
1/2 in
Details
Item
Collet Wrench
For Use With
Double Angel Collet System
Type
Open End
Series
DA300
Style
Double-Angle
Product Type
Hex Nut Wrench
Compatible Collet Chuck
EXT500
Compatible Collet Series
DA300
Description
Collet Wrench, For Use With Double Angel Collet System, Series DA300, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.