Collet Wrench, Pin Spanner, ER40
Mfr # 40ERNW
Zoro # G0264451
product price: $66.19
/eaKey Features
Overall Length
2 15/32 in
For Use With
ER Collet System
Series
ER40
Type
Pin Spanner
Style
Spanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40ERNW
Zoro #
G0264451
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 15/32 in
Details
Item
Collet Wrench
For Use With
ER Collet System
Series
ER40
Type
Pin Spanner
Style
Spanner
Compatible Collet Chuck
B40-40ERF400, B40-40ERF600, B40BC-40ERF400, C40-40ERF400, C40-40ERF600, C40BC-40ERF400, C40F-40ERF400, C50-40ERF1000, C50-40ERF400, C50-40ERF600, C50-40ERF800, C50BC-40ERF400, C50BC-40ERF600, C50F-40ERF400, C50F-40ERF600, ER40-125-2, ER40-125-413, H100-40ERF394, H100-40ERF472, H63-40ERF394
Product Type
Slotted Nut Wrench
Compatible Collet Series
ER40
Description
Collet Wrench, For Use With ER Collet System, Overall Length 2 15/32 in, Series ER40, Size -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.