Collet Wrench, Standard, ER20
Mfr # 20ERHNW
Zoro # G0957467
product price: $60.19
/eaKey Features
Overall Length
1 11/32 in
For Use With
ER Collet System
Style
Hex
Type
Standard
Series
ER20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20ERHNW
Zoro #
G0957467
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 11/32 in
Details
Item
Collet Wrench
For Use With
ER Collet System
Style
Hex
Type
Standard
Series
ER20
Compatible Collet Chuck
Compatible Collet Series
ER20
Product Type
Hex Nut Wrench
Description
Collet Wrench, For Use With ER Collet System, Overall Length 1 11/32 in, Series ER20, Size -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.