Zoro Homepage

Double Angel Compression Nut, DA180

  • Mfr # ECN12

  • Zoro # G2045592


product price: $59.39
/ea

Key Features

Collet Series
DA180
For Use With
Double Angle Collets
Size
1 1/4-16
Includes
1
Overall Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN12
Zoro #
G2045592
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/4-16
Overall Length
1.6 in
Thread Size
1 1/4"-16
Outside Diameter
1.44 in

Details

Item
Collet Nut
Collet Series
DA180
For Use With
Double Angle Collets
Includes
1
For Collet Series
DA180
Product Type
Collet Nut
Features
Double Angle
Collet Chuck Nut Type
Hex
Compatible Manufacturer Model Number
B40-18DC3, C40-18DC2, C40-18DC3, C40-18DC5, C40-75FH5C, C50-18DC3, C50-18DC6, C50-18DC8, C50-75FH5C, EXT125, S10-75FH5C
Compatible Collet Series
DA180
Compatible Collet Wrench
ECN12W

Description

Collet Nut, Thread Size 1 1/4 In.-16, DA180, Double Angle, Double Angle Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.