Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, BT30, Bore Dia. 1.0000 In B30-10EM275

End Mill Holder, BT30, Bore Dia. 1.0000 In (Discontinued)

  • Mfr # B30-10EM275
  • Zoro # G2021765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-10EM275
Zoro #
G2021765
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
BT30
Bore Dia.
1 in
Nose Dia.
2.3800 in
Bore Depth
2 1/2 in
Hole Dia.
1"

Details

Item
End Mill Holder
Projection
2 3/4 in
Coolant Fed
Coolant Through
Nose Type
Straight
End
Single
End Type
Single End
Measurement System
Fractional Inch
Finish - Machining
Black Oxide
Shank Type - Machining
Taper
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Material - Machining
Steel

Description

End Mill Holder, Taper Size BT30, Bore Dia. 1 in, Projection 2 3/4 in, Nose Dia. 2.3800 in, Measurement System Fractional Inch, Bore Depth 2 1/2 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.