Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, BT40, Bore Dia. 0.1250 In B40-01EM2

End Mill Holder, BT40, Bore Dia. 0.1250 In (Discontinued)

  • Mfr # B40-01EM2
  • Zoro # G1216126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-01EM2
Zoro #
G1216126
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
0.6900 in
Dimension Type
Decimal Inch
Bore Dia.
1/8 in
Taper Size
BT40
Bore Depth
3 in
Hole Dia.
0.125"
Set Screw Thread Size
#10-32
Bore Diameter
0.125 in
Nose Diameter
0.69 in

Details

Nose Type
Straight
Item
End Mill Holder
Projection
2.25 in
End
Double
Type
Weldon Style
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Material - Machining
Steel
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Measurement System
Inch
Finish - Machining
Black Oxide
End Type
Double End
Material
Steel
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Torque - Maximum
3 ft-lb
Product Type
End Mill Holder
Includes Set Screw
Set Screw Included
Finish
Black Oxide

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1/8 in, Projection 2.25 in, Nose Dia. 0.6900 in, Measurement System Inch, Bore Depth 3 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.