Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, BT40, Bore Dia. 0.1875 In B40-18EM2

End Mill Holder, BT40, Bore Dia. 0.1875 In (Discontinued)

  • Mfr # B40-18EM2
  • Zoro # G1210693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-18EM2
Zoro #
G1210693
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in
Bore Depth
3 in
Dimension Type
Decimal Inch
Taper Size
BT40
Nose Dia.
0.6900 in
Hole Dia.
0.1875"
Bore Diameter
0.1875 in
Nose Diameter
0.69 in
Set Screw Thread Size
1/4 in-28

Details

Item
End Mill Holder
End
Double
Projection
2.25 in
Nose Type
Straight
Type
Weldon Style
Coolant Fed
Coolant Through
Material - Machining
Steel
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Shank Type - Machining
Taper
Measurement System
Inch
End Type
Double End
Finish - Machining
Black Oxide
Includes Set Screw
Set Screw Included
T.I.R. Tolerance
0.0002 in
Material
Steel
Torque - Maximum
4 ft-lb
Finish
Black Oxide
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size BT40, Bore Dia. 3/16 in, Projection 2.25 in, Nose Dia. 0.6900 in, Measurement System Inch, Bore Depth 3 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.