Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, BT40, Bore Dia. 0.2500 In B40-25EM2

End Mill Holder, BT40, Bore Dia. 0.2500 In (Discontinued)

  • Mfr # B40-25EM2
  • Zoro # G0747476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-25EM2
Zoro #
G0747476
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
7/8 in
Taper Size
BT40
Dimension Type
Decimal Inch
Bore Depth
3 in
Bore Dia.
1/4 in
Hole Dia.
0.25"
Set Screw Thread Size
1/4 in-28
Nose Diameter
0.88 in
Bore Diameter
0.25 in

Details

Item
End Mill Holder
Projection
2.25 in
Nose Type
Straight
End
Double
Type
Weldon Style
Coolant Fed
Coolant Through
Measurement System
Inch
Shank Type - Machining
Taper
Finish - Machining
Black Oxide
End Type
Double End
Material - Machining
Steel
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Includes Set Screw
Set Screw Included
Coolant Supply
Coolant Through-Spindle
Material
Steel
Finish
Black Oxide
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Torque - Maximum
7 ft-lb

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1/4 in, Projection 2.25 in, Nose Dia. 7/8 in, Measurement System Inch, Bore Depth 3 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.