Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, BT40, Bore Dia. 0.3125 In B40-31EM2

End Mill Holder, BT40, Bore Dia. 0.3125 In (Discontinued)

  • Mfr # B40-31EM2
  • Zoro # G1273596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-31EM2
Zoro #
G1273596
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Taper Size
BT40
Dimension Type
Decimal Inch
Bore Depth
3 in
Nose Dia.
1 in
Hole Dia.
0.3125"
Bore Diameter
0.3125 in
Nose Diameter
1 in

Details

End
Double
Nose Type
Straight
Projection
2.25 in
Item
End Mill Holder
Type
Weldon Style
Coolant Fed
Coolant Through
Finish - Machining
Black Oxide
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Shank Type - Machining
Taper
Measurement System
Inch
End Type
Double End
Material - Machining
Steel
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Finish
Black Oxide
Torque - Maximum
9 ft-lb
Material
Steel
Includes Set Screw
Set Screw Included
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size BT40, Bore Dia. 5/16 in, Projection 2.25 in, Nose Dia. 1 in, Measurement System Inch, Bore Depth 3 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.