Zoro Homepage
This item is Discontinued.
Parlec End Mill Holder, BT40, Bore Dia. 0.6250 In B40-62EM1

End Mill Holder, BT40, Bore Dia. 0.6250 In (Discontinued)

  • Mfr # B40-62EM1
  • Zoro # G1508403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-62EM1
Zoro #
G1508403
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
BT40
Bore Depth
2-3/4 in
Bore Dia.
5/8 in
Nose Dia.
1-1/2 in
Dimension Type
Decimal Inch
Hole Dia.
0.625"
Nose Diameter
1.5 in
Bore Diameter
0.625 in
Set Screw Thread Size
9/16 in-18

Description

End Mill Holder, Taper Size BT40, Bore Dia. 5/8 in, Projection 1.75 in, Nose Dia. 1-1/2 in, Measurement System Inch, Bore Depth 2-3/4 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.