Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, BT40, Bore Dia. 0.6250 In B40-62EM2

End Mill Holder, BT40, Bore Dia. 0.6250 In (Discontinued)

  • Mfr # B40-62EM2
  • Zoro # G0880205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-62EM2
Zoro #
G0880205
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
BT40
Bore Depth
3-1/2 in
Nose Dia.
1-1/2 in
Bore Dia.
5/8 in
Hole Dia.
0.625"
Set Screw Thread Size
9/16 in-18
Bore Diameter
0.625 in
Nose Diameter
1.5 in

Details

Item
End Mill Holder
Nose Type
Straight
End
Single
Projection
2.25 in
Type
Weldon Style
Coolant Fed
Coolant Through
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Shank Type - Machining
Taper
Material - Machining
Steel
End Type
Single End
Measurement System
Inch
Finish - Machining
Black Oxide
T.I.R. Tolerance
0.0002 in
Includes Set Screw
Set Screw Included
Material
Steel
Finish
Black Oxide
Torque - Maximum
31 ft-lb
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size BT40, Bore Dia. 5/8 in, Projection 2.25 in, Nose Dia. 1-1/2 in, Measurement System Inch, Bore Depth 3-1/2 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.