Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, BT40, Bore Dia. 0.6250 In B40-62EM6

End Mill Holder, BT40, Bore Dia. 0.6250 In (Discontinued)

  • Mfr # B40-62EM6
  • Zoro # G1898687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-62EM6
Zoro #
G1898687
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
1-1/2 in
Bore Depth
3-1/2 in
Taper Size
BT40
Bore Dia.
5/8 in
Dimension Type
Decimal Inch
Hole Dia.
0.625"
Nose Diameter
1.5 in
Set Screw Thread Size
9/16 in-18
Bore Diameter
0.625 in

Details

Nose Type
Straight
Item
End Mill Holder
End
Single
Projection
6 in
Coolant Fed
Coolant Through
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Measurement System
Inch
Shank Type - Machining
Taper
Material - Machining
Steel
End Type
Single End
Finish - Machining
Black Oxide
Type
Weldon Style
T.I.R. Tolerance
0.0002 in
Material
Steel
Finish
Black Oxide
Torque - Maximum
31 ft-lb
Product Type
End Mill Holder
Includes Set Screw
Set Screw Included
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size BT40, Bore Dia. 5/8 in, Projection 6 in, Nose Dia. 1-1/2 in, Measurement System Inch, Bore Depth 3-1/2 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.