Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, BT40, Bore Dia. 0.7500 In B40-75EM3

End Mill Holder, BT40, Bore Dia. 0.7500 In (Discontinued)

  • Mfr # B40-75EM3
  • Zoro # G3339962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-75EM3
Zoro #
G3339962
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
1-3/4 in
Bore Depth
2.3800 in
Bore Dia.
3/4 in
Dimension Type
Decimal Inch
Taper Size
BT40
Hole Dia.
0.75"
Bore Diameter
0.75 in
Nose Diameter
1.75 in
Set Screw Thread Size
5/8 in-18

Details

End
Double
Nose Type
Straight
Projection
3.38 in
Item
End Mill Holder
Type
Weldon Style
Coolant Fed
Coolant Through
End Type
Double End
Shank Type - Machining
Taper
Finish - Machining
Black Oxide
Material - Machining
Steel
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Measurement System
Inch
Torque - Maximum
45 ft-lb
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Finish
Black Oxide
Material
Steel
Includes Set Screw
Set Screw Included

Description

End Mill Holder, Taper Size BT40, Bore Dia. 3/4 in, Projection 3.38 in, Nose Dia. 1-3/4 in, Measurement System Inch, Bore Depth 2.3800 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.