Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, BT40, Bore Dia. 0.7500 In B40-75EM6

End Mill Holder, BT40, Bore Dia. 0.7500 In (Discontinued)

  • Mfr # B40-75EM6
  • Zoro # G2543143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-75EM6
Zoro #
G2543143
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Taper Size
BT40
Bore Depth
3.8800 in
Nose Dia.
1-3/4 in
Dimension Type
Decimal Inch
Hole Dia.
0.75"
Nose Diameter
1.75 in
Set Screw Thread Size
5/8 in-18
Bore Diameter
0.75 in

Details

Nose Type
Straight
Item
End Mill Holder
Projection
6 in
End
Double
Coolant Fed
Coolant Through
End Type
Double End
Material - Machining
Steel
Measurement System
Inch
Shank Type - Machining
Taper
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Finish - Machining
Black Oxide
Type
Weldon Style
Torque - Maximum
45 ft-lb
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Includes Set Screw
Set Screw Included
T.I.R. Tolerance
0.0002 in
Finish
Black Oxide
Material
Steel

Description

End Mill Holder, Taper Size BT40, Bore Dia. 3/4 in, Projection 6 in, Nose Dia. 1-3/4 in, Measurement System Inch, Bore Depth 3.8800 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.