Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, BT40, Bore Dia. 1.0000 In B40-10EM1

End Mill Holder, BT40, Bore Dia. 1.0000 In (Discontinued)

  • Mfr # B40-10EM1
  • Zoro # G0546987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-10EM1
Zoro #
G0546987
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Bore Depth
2.3800 in
Taper Size
BT40
Nose Dia.
2 in
Bore Dia.
1 in
Hole Dia.
1"
Nose Diameter
2 in
Bore Diameter
1 in
Set Screw Thread Size
3/4"-16

Details

Item
End Mill Holder
Nose Type
Straight
Projection
1.75 in
End
Single
Type
Weldon Style
Coolant Fed
Coolant Through
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Measurement System
Inch
Material - Machining
Steel
Shank Type - Machining
Taper
Finish - Machining
Black Oxide
End Type
Single End
T.I.R. Tolerance
0.0002 in
Includes Set Screw
Set Screw Included
Material
Steel
Finish
Black Oxide
Product Type
End Mill Holder
Coolant Supply
Coolant Through-Spindle
Torque - Maximum
69 ft-lb

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1 in, Projection 1.75 in, Nose Dia. 2 in, Measurement System Inch, Bore Depth 2.3800 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.