Zoro Homepage
This item is Discontinued.
Parlec End Mill Holder, BT40, Bore Dia. 1.0000 In B40-10EM6

End Mill Holder, BT40, Bore Dia. 1.0000 In (Discontinued)

  • Mfr # B40-10EM6
  • Zoro # G1143414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-10EM6
Zoro #
G1143414
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 in
Bore Depth
4-1/2 in
Taper Size
BT40
Nose Dia.
2-1/2 in
Dimension Type
Decimal Inch
Hole Dia.
1"
Set Screw Thread Size
3/4"-16
Nose Diameter
2 in
Bore Diameter
1 in

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1 in, Projection 6 in, Nose Dia. 2-1/2 in, Measurement System Inch, Bore Depth 4-1/2 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.