Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, BT40, Bore Dia. 1.5000 In B40-15EM4

End Mill Holder, BT40, Bore Dia. 1.5000 In (Discontinued)

  • Mfr # B40-15EM4
  • Zoro # G3309424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40-15EM4
Zoro #
G3309424
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Bore Dia.
1-1/2 in
Nose Dia.
2.6200 in
Bore Depth
2.3800 in
Taper Size
BT40
Hole Dia.
1.5"

Details

Projection
4 in
Item
End Mill Holder
End
Single
Nose Type
Straight
Type
Weldon Style
Coolant Fed
Coolant Through
Finish - Machining
Black Oxide
Measurement System
Inch
End Type
Single End
Material - Machining
Steel
Shank Type - Machining
Taper
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Material
Steel

Description

End Mill Holder, Taper Size BT40, Bore Dia. 1-1/2 in, Projection 4 in, Nose Dia. 2.6200 in, Measurement System Inch, Bore Depth 2.3800 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.