Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 0.1875 In C40-18EM2

End Mill Holder, CAT40, Bore Dia 0.1875 In (Discontinued)

  • Mfr # C40-18EM2
  • Zoro # G2541061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-18EM2
Zoro #
G2541061
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
0.6900 in
Dimension Type
Decimal Inch
Taper Size
CAT40
Bore Depth
3.8000 in
Bore Dia.
3/16 in
Hole Dia.
0.1875"
Bore Diameter
0.1875 in
Set Screw Thread Size
1/4 in-28
Nose Diameter
0.69 in

Details

Projection
2.5 in
End
Double
Item
End Mill Holder
Nose Type
Straight
Type
Weldon Style
Coolant Fed
Coolant Through
Material - Machining
Steel
Measurement System
Inch
Finish - Machining
Black Oxide
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Shank Type - Machining
Taper
End Type
Double End
Product Type
End Mill Holder
Includes Set Screw
Set Screw Included
Coolant Supply
Coolant Through-Spindle
Finish
Black Oxide
T.I.R. Tolerance
0.0002 in
Torque - Maximum
4 ft-lb
Material
Steel

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/16 in, Projection 2.5 in, Nose Dia. 0.6900 in, Measurement System Inch, Bore Depth 3.8000 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.