Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 0.1875 In C40-18EM6

End Mill Holder, CAT40, Bore Dia 0.1875 In (Discontinued)

  • Mfr # C40-18EM6
  • Zoro # G2966616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-18EM6
Zoro #
G2966616
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Bore Depth
3.8000 in
Bore Dia.
3/16 in
Nose Dia.
1 in
Dimension Type
Decimal Inch
Hole Dia.
0.1875"
Set Screw Thread Size
1/4 in-28
Nose Diameter
1 in
Bore Diameter
0.1875 in

Details

Item
End Mill Holder
Nose Type
Straight
End
Double
Projection
6 in
Type
Weldon Style
Coolant Fed
Coolant Through
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Material - Machining
Steel
End Type
Double End
Finish - Machining
Black Oxide
Measurement System
Inch
Shank Type - Machining
Taper
Finish
Black Oxide
Material
Steel
Torque - Maximum
4 ft-lb
Includes Set Screw
Set Screw Included
Product Type
End Mill Holder
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/16 in, Projection 6 in, Nose Dia. 1 in, Measurement System Inch, Bore Depth 3.8000 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.