Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 0.3125 In C40-31EM2

End Mill Holder, CAT40, Bore Dia 0.3125 In (Discontinued)

  • Mfr # C40-31EM2
  • Zoro # G1723827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-31EM2
Zoro #
G1723827
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Bore Dia.
5/16 in
Bore Depth
3.8000 in
Dimension Type
Decimal Inch
Nose Dia.
1 in
Hole Dia.
0.3125"
Nose Diameter
1 in
Bore Diameter
0.3125 in

Details

Nose Type
Straight
End
Double
Projection
2.5 in
Item
End Mill Holder
Type
Weldon Style
Coolant Fed
Coolant Through
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Measurement System
Inch
Shank Type - Machining
Taper
End Type
Double End
Finish - Machining
Black Oxide
Material - Machining
Steel
Coolant Supply
Coolant Through-Spindle
Torque - Maximum
9 ft-lb
Includes Set Screw
Set Screw Included
T.I.R. Tolerance
0.0002 in
Material
Steel
Finish
Black Oxide
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 5/16 in, Projection 2.5 in, Nose Dia. 1 in, Measurement System Inch, Bore Depth 3.8000 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.