Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 0.3125 In C40-31EM6

End Mill Holder, CAT40, Bore Dia 0.3125 In (Discontinued)

  • Mfr # C40-31EM6
  • Zoro # G1006661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-31EM6
Zoro #
G1006661
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
CV40
Bore Dia.
5/16 in
Nose Dia.
1 in
Bore Depth
3.8000 in
Hole Dia.
0.3125"

Details

Item
End Mill Holder
Projection
6 in
Coolant Fed
Coolant Through
Nose Type
Straight
End
Double
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Finish - Machining
Black Oxide
Shank Type - Machining
Taper
Material - Machining
Steel
Measurement System
Inch
End Type
Double End
Material
Steel

Description

End Mill Holder, Taper Size CV40, Bore Dia. 5/16 in, Projection 6 in, Nose Dia. 1 in, Measurement System Inch, Bore Depth 3.8000 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.