Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 0.3750 In C40-37EM4

End Mill Holder, CAT40, Bore Dia 0.3750 In (Discontinued)

  • Mfr # C40-37EM4
  • Zoro # G1358734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-37EM4
Zoro #
G1358734
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Taper Size
CAT40
Bore Depth
3.8000 in
Nose Dia.
1 in
Dimension Type
Decimal Inch
Hole Dia.
0.375"
Nose Diameter
1 in
Bore Diameter
0.375 in

Details

Nose Type
Straight
End
Double
Projection
4.5 in
Item
End Mill Holder
Type
Weldon Style
Coolant Fed
Coolant Through
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Finish - Machining
Black Oxide
Measurement System
Inch
Material - Machining
Steel
Shank Type - Machining
Taper
End Type
Double End
Includes Set Screw
Set Screw Included
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Torque - Maximum
12 ft-lb
Finish
Black Oxide
Material
Steel

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/8 in, Projection 4.5 in, Nose Dia. 1 in, Measurement System Inch, Bore Depth 3.8000 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.