Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 0.5000 In C40-50EM1

End Mill Holder, CAT40, Bore Dia 0.5000 In (Discontinued)

  • Mfr # C40-50EM1
  • Zoro # G1416457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-50EM1
Zoro #
G1416457
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
3 in
Taper Size
CAT40
Bore Dia.
1/2 in
Dimension Type
Decimal Inch
Nose Dia.
1-3/4 in
Hole Dia.
0.5"
Nose Diameter
1.75 in
Set Screw Thread Size
7/16"-20
Bore Diameter
0.5 in

Details

End
Double
Item
End Mill Holder
Projection
1.75 in
Nose Type
Straight
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Finish - Machining
Black Oxide
End Type
Double End
Material - Machining
Steel
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Measurement System
Inch
Type
Weldon Style
Finish
Black Oxide
Torque - Maximum
17 ft-lb
Includes Set Screw
Set Screw Included
Material
Steel
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1/2 in, Projection 1.75 in, Nose Dia. 1-3/4 in, Measurement System Inch, Bore Depth 3 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.