Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 0.5000 In C40-50EM2

End Mill Holder, CAT40, Bore Dia 0.5000 In (Discontinued)

  • Mfr # C40-50EM2
  • Zoro # G0622641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-50EM2
Zoro #
G0622641
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
CAT40
Bore Dia.
0.5000 in
Nose Dia.
1.250 in
Bore Depth
3.80 in
Hole Dia.
0.5"

Details

Item
End Mill Holder
Projection
2.62 in
End
Double
Nose Type
Straight

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 0.5000 In., Projection 2.62 In., Nose Dia. 1.250 In., Bore Depth 3.80 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.