Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 0.5000 In C40-50EM6

End Mill Holder, CAT40, Bore Dia 0.5000 In (Discontinued)

  • Mfr # C40-50EM6
  • Zoro # G2719491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-50EM6
Zoro #
G2719491
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
1-1/4 in
Dimension Type
Decimal Inch
Taper Size
CAT40
Bore Depth
3.1200 in
Bore Dia.
1/2 in
Hole Dia.
0.5"
Nose Diameter
1.25 in
Set Screw Thread Size
7/16"-20
Bore Diameter
0.5 in

Details

Nose Type
Straight
Item
End Mill Holder
Projection
6 in
End
Double
Type
Weldon Style
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Measurement System
Inch
Material - Machining
Steel
Finish - Machining
Black Oxide
End Type
Double End
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Product Type
End Mill Holder
Includes Set Screw
Set Screw Included
Material
Steel
Torque - Maximum
17 ft-lb
Finish
Black Oxide
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1/2 in, Projection 6 in, Nose Dia. 1-1/4 in, Measurement System Inch, Bore Depth 3.1200 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.