Zoro Homepage
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 0.5625 In C40-56EM2

End Mill Holder, CAT40, Bore Dia 0.5625 In (Discontinued)

  • Mfr # C40-56EM2
  • Zoro # G2191603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-56EM2
Zoro #
G2191603
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
2.0500 in
Dimension Type
Decimal Inch
Taper Size
CAT40
Bore Dia.
9/16 in
Nose Dia.
1-1/4 in
Hole Dia.
0.5625"
Bore Diameter
0.5625 in
Nose Diameter
1.25 in
Set Screw Thread Size
7/16"-20

Details

End
Single
Projection
2.62 in
Nose Type
Straight
Item
End Mill Holder
Type
Weldon Style
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Material - Machining
Steel
Finish - Machining
Black Oxide
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Measurement System
Inch
End Type
Single End
Product Type
End Mill Holder
Torque - Maximum
19 ft-lb
Material
Steel
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Includes Set Screw
Set Screw Included
Finish
Black Oxide

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 9/16 in, Projection 2.62 in, Nose Dia. 1-1/4 in, Measurement System Inch, Bore Depth 2.0500 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.