Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 0.6250 In C40-62EM1

End Mill Holder, CAT40, Bore Dia 0.6250 In (Discontinued)

  • Mfr # C40-62EM1
  • Zoro # G1031651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-62EM1
Zoro #
G1031651
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
2.2400 in
Nose Dia.
1-3/4 in
Dimension Type
Decimal Inch
Bore Dia.
5/8 in
Taper Size
CAT40
Hole Dia.
0.625"
Set Screw Thread Size
9/16 in-18
Nose Diameter
1.75 in
Bore Diameter
0.625 in

Details

Projection
1.75 in
End
Single
Item
End Mill Holder
Nose Type
Straight
Type
Weldon Style
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
End Type
Single End
Measurement System
Inch
Finish - Machining
Black Oxide
Material - Machining
Steel
Finish
Black Oxide
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Includes Set Screw
Set Screw Included
Torque - Maximum
31 ft-lb
Material
Steel

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 5/8 in, Projection 1.75 in, Nose Dia. 1-3/4 in, Measurement System Inch, Bore Depth 2.2400 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.