Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 0.7500 In C40-75EM1

End Mill Holder, CAT40, Bore Dia 0.7500 In (Discontinued)

  • Mfr # C40-75EM1
  • Zoro # G2735083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-75EM1
Zoro #
G2735083
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Bore Depth
2.3700 in
Dimension Type
Decimal Inch
Taper Size
CAT40
Nose Dia.
1-3/4 in
Hole Dia.
0.75"
Bore Diameter
0.75 in
Set Screw Thread Size
5/8 in-18
Nose Diameter
1.75 in

Details

End
Single
Nose Type
Straight
Item
End Mill Holder
Projection
1.75 in
Coolant Fed
Coolant Through
Measurement System
Inch
End Type
Single End
Finish - Machining
Black Oxide
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Shank Type - Machining
Taper
Material - Machining
Steel
Type
Weldon Style
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Finish
Black Oxide
Torque - Maximum
45 ft-lb
Includes Set Screw
Set Screw Included
T.I.R. Tolerance
0.0002 in
Material
Steel

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/4 in, Projection 1.75 in, Nose Dia. 1-3/4 in, Measurement System Inch, Bore Depth 2.3700 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.