Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 0.7500 In C40-75EM3

End Mill Holder, CAT40, Bore Dia 0.7500 In (Discontinued)

  • Mfr # C40-75EM3
  • Zoro # G2444197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-75EM3
Zoro #
G2444197
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Nose Dia.
1-3/4 in
Bore Dia.
3/4 in
Bore Depth
3.9400 in
Dimension Type
Decimal Inch
Hole Dia.
0.75"
Nose Diameter
1.75 in
Set Screw Thread Size
5/8 in-18
Bore Diameter
0.75 in

Details

Projection
3.5 in
Nose Type
Straight
Item
End Mill Holder
End
Double
Type
Weldon Style
Coolant Fed
Coolant Through
Material - Machining
Steel
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Measurement System
Inch
End Type
Double End
Finish - Machining
Black Oxide
Shank Type - Machining
Taper
Material
Steel
Includes Set Screw
Set Screw Included
Coolant Supply
Coolant Through-Spindle
Torque - Maximum
45 ft-lb
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Finish
Black Oxide

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/4 in, Projection 3.5 in, Nose Dia. 1-3/4 in, Measurement System Inch, Bore Depth 3.9400 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.