Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 0.7500 In C40-75EM300

End Mill Holder, CAT40, Bore Dia 0.7500 In (Discontinued)

  • Mfr # C40-75EM300
  • Zoro # G0930081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-75EM300
Zoro #
G0930081
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Dimension Type
Decimal Inch
Nose Dia.
1-3/4 in
Bore Dia.
3/4 in
Bore Depth
3.9400 in
Hole Dia.
0.75"
Set Screw Thread Size
5/8 in-18
Nose Diameter
1.75 in
Bore Diameter
0.75 in

Details

Projection
3 in
Nose Type
Straight
End
Double
Item
End Mill Holder
Type
Weldon Style
Coolant Fed
Coolant Through
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Material - Machining
Steel
Finish - Machining
Black Oxide
End Type
Double End
Measurement System
Inch
Shank Type - Machining
Taper
Includes Set Screw
Set Screw Included
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Coolant Supply
Coolant Through-Spindle
Finish
Black Oxide
Torque - Maximum
45 ft-lb
Material
Steel

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 3/4 in, Projection 3 in, Nose Dia. 1-3/4 in, Measurement System Inch, Bore Depth 3.9400 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.