Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 0.8750 In C40-87EM1

End Mill Holder, CAT40, Bore Dia 0.8750 In (Discontinued)

  • Mfr # C40-87EM1
  • Zoro # G3315681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-87EM1
Zoro #
G3315681
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
2.3800 in
Dimension Type
Decimal Inch
Bore Dia.
7/8 in
Nose Dia.
2 in
Taper Size
CAT40
Hole Dia.
0.875"
Bore Diameter
0.875 in
Nose Diameter
1.9 in
Set Screw Thread Size
5/8 in-18

Details

Nose Type
Straight
Item
End Mill Holder
End
Single
Projection
1.75 in
Type
Weldon Style
Coolant Fed
Coolant Through
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Material - Machining
Steel
End Type
Single End
Finish - Machining
Black Oxide
Shank Type - Machining
Taper
Measurement System
Inch
Finish
Black Oxide
T.I.R. Tolerance
0.0002 in
Includes Set Screw
Set Screw Included
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Material
Steel
Torque - Maximum
48 ft-lb

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 7/8 in, Projection 1.75 in, Nose Dia. 2 in, Measurement System Inch, Bore Depth 2.3800 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.