Zoro Homepage
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 1.0000 In C40-10EM4

End Mill Holder, CAT40, Bore Dia 1.0000 In (Discontinued)

  • Mfr # C40-10EM4
  • Zoro # G3083157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-10EM4
Zoro #
G3083157
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
2 in
Taper Size
CAT40
Bore Dia.
1 in
Bore Depth
4-1/2 in
Hole Dia.
1"
Bore Diameter
1 in
Set Screw Thread Size
3/4"-16
Nose Diameter
2 in

Details

Item
End Mill Holder
Projection
4 in
Nose Type
Straight
End
Double
Type
Weldon Style
Coolant Fed
Coolant Through
Measurement System
Inch
Shank Type - Machining
Taper
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
End Type
Double End
Material - Machining
Steel
Finish - Machining
Black Oxide
Product Type
End Mill Holder
Material
Steel
Includes Set Screw
Set Screw Included
Coolant Supply
Coolant Through-Spindle
Torque - Maximum
69 ft-lb
Finish
Black Oxide
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1 in, Projection 4 in, Nose Dia. 2 in, Measurement System Inch, Bore Depth 4-1/2 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.