Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia. 10mm C40-M10EM2

End Mill Holder, CAT40, Bore Dia. 10mm (Discontinued)

  • Mfr # C40-M10EM2
  • Zoro # G1877407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-M10EM2
Zoro #
G1877407
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
3-1/2 in
Dimension Type
Metric
Taper Size
CAT40
Nose Dia.
1 in
Bore Dia.
10.00mm
Hole Dia.
10mm
Set Screw Thread Size
3/8 in-24
Bore Diameter
10 mm
Nose Diameter
1 in

Details

Projection
2.5 in
Item
End Mill Holder
Nose Type
Straight
End
Double
Type
Weldon Style
Coolant Fed
Coolant Through
Finish - Machining
Black Oxide
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Shank Type - Machining
Taper
End Type
Double End
Material - Machining
Steel
Measurement System
Metric
Coolant Supply
Coolant Through-Spindle
Material
Steel
T.I.R. Tolerance
0.0002 in
Includes Set Screw
Set Screw Included
Product Type
End Mill Holder
Torque - Maximum
12 ft-lb
Finish
Black Oxide

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 10.00mm, Projection 2.5 in, Nose Dia. 1 in, Measurement System Metric, Bore Depth 3-1/2 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.