Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 1.2500 In C40-12EM2

End Mill Holder, CAT40, Bore Dia 1.2500 In (Discontinued)

  • Mfr # C40-12EM2
  • Zoro # G1064052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-12EM2
Zoro #
G1064052
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Bore Dia.
1-1/4 in
Nose Dia.
2-1/4 in
Bore Depth
2.3800 in
Dimension Type
Decimal Inch
Hole Dia.
1.25"
Set Screw Thread Size
3/4"-16
Nose Diameter
2.25 in
Bore Diameter
1.25 in

Details

Projection
2 in
Nose Type
Straight
Item
End Mill Holder
End
Single
Type
Weldon Style
Coolant Fed
Coolant Through
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
End Type
Single End
Measurement System
Inch
Finish - Machining
Black Oxide
Material - Machining
Steel
Shank Type - Machining
Taper
Material
Steel
Finish
Black Oxide
Torque - Maximum
69 ft-lb
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Includes Set Screw
Set Screw Included

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1-1/4 in, Projection 2 in, Nose Dia. 2-1/4 in, Measurement System Inch, Bore Depth 2.3800 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.