Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 1.2500 In C40-12EM6

End Mill Holder, CAT40, Bore Dia 1.2500 In (Discontinued)

  • Mfr # C40-12EM6
  • Zoro # G3200811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-12EM6
Zoro #
G3200811
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
CAT40
Bore Dia.
1-1/4 in
Bore Depth
3-3/4 in
Nose Dia.
2-1/2 in
Hole Dia.
1.25"
Set Screw Thread Size
3/4"-16
Nose Diameter
2.5 in
Bore Diameter
1.25 in

Details

Projection
6 in
Nose Type
Straight
End
Single
Item
End Mill Holder
Coolant Fed
Coolant Through
Material - Machining
Steel
Shank Type - Machining
Taper
End Type
Single End
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Measurement System
Inch
Finish - Machining
Black Oxide
Type
Weldon Style
Finish
Black Oxide
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Torque - Maximum
69 ft-lb
Material
Steel
Includes Set Screw
Set Screw Included

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1-1/4 in, Projection 6 in, Nose Dia. 2-1/2 in, Measurement System Inch, Bore Depth 3-3/4 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.