Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia 1.5000 In C40-15EM4

End Mill Holder, CAT40, Bore Dia 1.5000 In (Discontinued)

  • Mfr # C40-15EM4
  • Zoro # G3123285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-15EM4
Zoro #
G3123285
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
CV40
Bore Dia.
1 1/2 in
Nose Dia.
2.6200 in
Bore Depth
2.3800 in
Hole Dia.
1.5"

Details

Item
End Mill Holder
Projection
4 in
Coolant Fed
Coolant Through
Nose Type
Straight
End
Single
Measurement System
Fractional Inch
End Type
Single End
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Shank Type - Machining
Taper
Finish - Machining
Black Oxide
Material - Machining
Steel

Description

End Mill Holder, Taper Size CV40, Bore Dia. 1 1/2 in, Projection 4 in, Nose Dia. 2.6200 in, Measurement System Fractional Inch, Bore Depth 2.3800 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.