Zoro Homepage
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia. 20mm C40-M20EM3

End Mill Holder, CAT40, Bore Dia. 20mm (Discontinued)

  • Mfr # C40-M20EM3
  • Zoro # G2406083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-M20EM3
Zoro #
G2406083
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
1-3/4 in
Taper Size
CAT40
Dimension Type
Metric
Bore Dia.
20.00mm
Bore Depth
2-1/4 in
Hole Dia.
20mm
Bore Diameter
20 mm
Set Screw Thread Size
5/8 in-18
Nose Diameter
1.75 in

Details

Nose Type
Straight
End
Single
Projection
3.5 in
Item
End Mill Holder
Type
Weldon Style
Coolant Fed
Coolant Through
Material - Machining
Steel
Finish - Machining
Black Oxide
End Type
Single End
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Measurement System
Metric
Shank Type - Machining
Taper
Torque - Maximum
43 ft-lb
Coolant Supply
Coolant Through-Spindle
Finish
Black Oxide
Product Type
End Mill Holder
Material
Steel
T.I.R. Tolerance
0.0002 in
Includes Set Screw
Set Screw Included

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 20.00mm, Projection 3.5 in, Nose Dia. 1-3/4 in, Measurement System Metric, Bore Depth 2-1/4 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.