Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT40, Bore Dia. 6mm C40-M06EM2

End Mill Holder, CAT40, Bore Dia. 6mm (Discontinued)

  • Mfr # C40-M06EM2
  • Zoro # G2927881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-M06EM2
Zoro #
G2927881
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT40
Dimension Type
Metric
Nose Dia.
7/8 in
Bore Dia.
6.00mm
Bore Depth
3-1/2 in
Hole Dia.
6mm
Nose Diameter
0.88 in
Set Screw Thread Size
1/4 in-28
Bore Diameter
6 mm

Details

End
Double
Item
End Mill Holder
Nose Type
Straight
Projection
2.5 in
Type
Weldon Style
Coolant Fed
Coolant Through
End Type
Double End
Measurement System
Metric
Material - Machining
Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Taper
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Includes Set Screw
Set Screw Included
Product Type
End Mill Holder
Torque - Maximum
7 ft-lb
Finish
Black Oxide
T.I.R. Tolerance
0.0002 in
Material
Steel
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 6.00mm, Projection 2.5 in, Nose Dia. 7/8 in, Measurement System Metric, Bore Depth 3-1/2 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.