Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 0.1250 In C50-01EM2

End Mill Holder, CAT50, Bore Dia 0.1250 In (Discontinued)

  • Mfr # C50-01EM2
  • Zoro # G2380917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C50-01EM2
Zoro #
G2380917
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
0.6900 in
Bore Depth
3 in
Bore Dia.
1/8 in
Taper Size
CAT50
Dimension Type
Decimal Inch
Hole Dia.
0.125"
Set Screw Thread Size
#10-32
Nose Diameter
0.69 in
Bore Diameter
0.125 in

Details

Projection
2.5 in
Item
End Mill Holder
End
Double
Nose Type
Straight
Type
Weldon Style
Coolant Fed
Coolant Through
End Type
Double End
Finish - Machining
Black Oxide
Measurement System
Inch
Shank Type - Machining
Taper
Material - Machining
Steel
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Torque - Maximum
3 ft-lb
Finish
Black Oxide
Includes Set Screw
Set Screw Included
Product Type
End Mill Holder
Material
Steel
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1/8 in, Projection 2.5 in, Nose Dia. 0.6900 in, Measurement System Inch, Bore Depth 3 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.