Zoro Homepage
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 0.1875 In C50-18EM2

End Mill Holder, CAT50, Bore Dia 0.1875 In (Discontinued)

  • Mfr # C50-18EM2
  • Zoro # G0451893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-18EM2
Zoro #
G0451893
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Nose Dia.
0.6900 in
Dimension Type
Decimal Inch
Bore Dia.
3/16 in
Bore Depth
3.8000 in
Hole Dia.
0.1875"
Set Screw Thread Size
1/4 in-28
Nose Diameter
0.69 in
Bore Diameter
0.1875 in

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 3/16 in, Projection 2.5 in, Nose Dia. 0.6900 in, Measurement System Inch, Bore Depth 3.8000 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.