Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 0.3750 In C50-37EM2

End Mill Holder, CAT50, Bore Dia 0.3750 In (Discontinued)

  • Mfr # C50-37EM2
  • Zoro # G2711414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-37EM2
Zoro #
G2711414
UPC #
-
Country of Origin
United States

Dimensions

Nose Dia.
1 in
Dimension Type
Decimal Inch
Taper Size
CAT50
Bore Dia.
3/8 in
Bore Depth
3 in
Hole Dia.
0.375"
Bore Diameter
0.375 in
Nose Diameter
1 in

Details

Item
End Mill Holder
Nose Type
Straight
Projection
2.5 in
End
Double
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Measurement System
Inch
Finish - Machining
Black Oxide
Material - Machining
Steel
End Type
Double End
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Type
Weldon Style
T.I.R. Tolerance
0.0002 in
Material
Steel
Product Type
End Mill Holder
Torque - Maximum
12 ft-lb
Includes Set Screw
Set Screw Included
Finish
Black Oxide
Coolant Supply
Coolant Through-Spindle

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 3/8 in, Projection 2.5 in, Nose Dia. 1 in, Measurement System Inch, Bore Depth 3 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.