Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 0.3750 In C50-37EM6

End Mill Holder, CAT50, Bore Dia 0.3750 In (Discontinued)

  • Mfr # C50-37EM6
  • Zoro # G0738001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-37EM6
Zoro #
G0738001
UPC #
-
Country of Origin
United States

Dimensions

Taper Size
CAT50
Bore Dia.
3/8 in
Nose Dia.
1 in
Dimension Type
Decimal Inch
Bore Depth
3 in
Hole Dia.
0.375"
Nose Diameter
1 in
Bore Diameter
0.375 in

Details

Nose Type
Straight
Item
End Mill Holder
Projection
6.5 in
End
Double
Type
Weldon Style
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Material - Machining
Steel
Measurement System
Inch
Finish - Machining
Black Oxide
End Type
Double End
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Finish
Black Oxide
Includes Set Screw
Set Screw Included
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Torque - Maximum
12 ft-lb
Material
Steel

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 3/8 in, Projection 6.5 in, Nose Dia. 1 in, Measurement System Inch, Bore Depth 3 in, End Type Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.