Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 0.4375 In C50-43EM2

End Mill Holder, CAT50, Bore Dia 0.4375 In (Discontinued)

  • Mfr # C50-43EM2
  • Zoro # G0840497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-43EM2
Zoro #
G0840497
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
3 in
Nose Dia.
1-1/4 in
Bore Dia.
7/16 in
Taper Size
CAT50
Dimension Type
Decimal Inch
Hole Dia.
0.4375"
Set Screw Thread Size
3/8 in-24
Nose Diameter
1.25 in
Bore Diameter
0.4375 in

Details

Item
End Mill Holder
Projection
2.62 in
End
Single
Nose Type
Straight
Type
Weldon Style
Coolant Fed
Coolant Through
Finish - Machining
Black Oxide
Shank Type - Machining
Taper
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Material - Machining
Steel
End Type
Single End
Measurement System
Inch
T.I.R. Tolerance
0.0002 in
Finish
Black Oxide
Coolant Supply
Coolant Through-Spindle
Includes Set Screw
Set Screw Included
Torque - Maximum
14 ft-lb
Material
Steel
Product Type
End Mill Holder

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 7/16 in, Projection 2.62 in, Nose Dia. 1-1/4 in, Measurement System Inch, Bore Depth 3 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.