Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Parlec End Mill Holder, CAT50, Bore Dia 0.5000 In C50-50EM2

End Mill Holder, CAT50, Bore Dia 0.5000 In (Discontinued)

  • Mfr # C50-50EM2
  • Zoro # G0699203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50-50EM2
Zoro #
G0699203
UPC #
-
Country of Origin
United States

Dimensions

Bore Depth
3 in
Taper Size
CAT50
Dimension Type
Decimal Inch
Bore Dia.
1/2 in
Nose Dia.
1-1/4 in
Hole Dia.
0.5"
Set Screw Thread Size
7/16"-20
Nose Diameter
1.25 in
Bore Diameter
0.5 in

Details

Projection
2.62 in
Item
End Mill Holder
End
Single
Nose Type
Straight
Type
Weldon Style
Coolant Fed
Coolant Through
Features
Durable Service Life, End Mill Socket T.I.R. Less Than or Equal to 0002 in
Finish - Machining
Black Oxide
Material - Machining
Steel
Shank Type - Machining
Taper
Measurement System
Inch
End Type
Single End
Includes Set Screw
Set Screw Included
Product Type
End Mill Holder
Torque - Maximum
17 ft-lb
Finish
Black Oxide
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in
Material
Steel

Description

End Mill Holder, Taper Size CAT50, Bore Dia. 1/2 in, Projection 2.62 in, Nose Dia. 1-1/4 in, Measurement System Inch, Bore Depth 3 in, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.